Abbotsford
phi9a19led827frpnd46fb

SIGNIFY 455592 11W 120V 2700K A19 Non-Dimmable LED lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:455592

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescent. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 11A19/LED/827/FR/P/ND 4/6FB Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 11 W
Lumens 800 lm Color Temperature 2700 K
Average Life 11000 hr Color Rendering Index (CRI) 80
Beam Angle 150° Voltage Rating 120 V
Amperage Rating 165 mA Frequency Rating 60 Hz
Bulb Color/Finish Frost Dimmable No
Incandescent Equivalent Wattage 60 W Diameter 60 mm
Height 110 mm UPC 046677455590

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok