Abbotsford
phihue95wa19e26

PHILIPS LIGHTING 459222 9.5W Philips HUE A19 Smart LED Light Bulb - White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:459222

Description

Philips HUE A19 white colour smart LED light bulb. Create the right ambiance with help from Smartphone and it lets to play with tone, contrast and light to create ideal lighting mood. It works with Philips Hue bridge (sold separately in Hue starter kits) to enable control right from iOS or Android mobile device. It works with nest and homekit.

Specifications

Brand Name Philips Lighting Sub Brand Hue
Item Name A19 LED Lamp Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 9.5 W
Lumens 800 lm Color Temperature 2700 K
Bulb Color/Finish White Dimmable Yes
Height 3 in Width 1.89 in
UPC 046677459222

Packages

1 - UNIT - 1 6 - Unit - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok