tcpla1027knd6

TECHNICAL CONSUMER PRODUCTS LA1027KND6 10W 120V 2700K A19 Non-Dimmable LED Lamp (6/Pack)

Not available for order
Price $58.80 / EA
Manufacturer:TCP LIGHTING
Manufacturer #:LA1027KND6

Description

The same performance and reliability that you expect in TCP LED BR30s, A-Lampsand Deco lamps, but now with the convenience and savings of 6 packs. FEATURES AND BENEFITS:• Energy Efficient: Up to 85% more efficient than halogen.• Great savings of buying lamps in bulk.• Long life: 25,000 hours for Deco, 20,000 hours for BR30 and A-Lamps.• ROI <lt/> 1 year for commercial applications.

Specifications

Brand Name TCP Item Name LED Lamp
Bulb Shape A19 Bulb Base E26
Power (Wattage) 9.8 W Lumens 800 lm
Color Temperature 2700 K Average Life 20000 hr
Light Color Warm White Color Rendering Index (CRI) 82
Voltage Rating 120 VAC Frequency Rating 50/60 Hz
Dimmable No Temperature Rating -30 to 40 °C
Diameter 2.4 in Maximum Overall Length 4.4 in
Standards cULus Listed Application For Table Lamps, Floor Lamps, Sconces, Ceiling Fixtures
UPC 762148263685

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok