STARCOAT® Linear fluorescent lamp with T8 shape and G13 medium bi-pin or plug-in base.
STARCOAT® Linear fluorescent lamp with T8 shape and G13 medium bi-pin or plug-in base.
Brand Name | Earthtronics | Item Name | A21 LED Lamp |
Designation | 17W A21 2700K LAMP1600LM | Bulb Shape | A21 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 17 W |
Lumens | 1600 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Very Warm White |
Color Rendering Index (CRI) | 83 | Voltage Rating | 120 V |
Amperage Rating | 104 mA | Frequency Rating | 60 Hz |
Bulb Color/Finish | Opal | Dimmable | Yes |
Temperature Rating | -4 to 104 °F | Incandescent Equivalent Wattage | 100 W |
Diameter | 2.93 in | Height | 6.55 in |
Width | 2.93 in | Maximum Overall Length | 6.55 in |
Standards | cULus Listed, RoHS Compliant, Energy Star Certified |
12 - UNIT - 12 |