SATCO LIGHTING S8735 20W 120V 2700K 2350LM Hi-Pro Series A21 Medium Base Dimmable LED Lamp, Warm White
Description
20 watt - LED A21 Hi-Pro HID Replacement; 2700K; Medium base; 120 volts.PRODUCT FEATURES:- Halogen & ceramic metal halide replacement lamp- 70w equivalent- Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | A21 LED Lamp | Type | Type A |
Bulb Shape | A21 | Bulb Base | Medium |
Power (Wattage) | 20 W | Lumens | 2900 lm |
Color Temperature | Warm White | Average Life | 25000 hr |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Temperature Rating | -20 to 40 °C | Diameter | 2.63 in |
Maximum Overall Length | 5 in | Standards | cULus Dry |
UPC | 045923087356 |
Packages
1 - UNIT - 1 |