SATCO LIGHTING S8737 20W 120-277V 2700K 2450LM Hi-Pro Series A21 Medium Base Non-Dimmable LED Lamp, Natural Light
Description
20 watt - LED A21 Hi-Pro HID Replacement; 2700K; Medium base; 120-277 volts.PRODUCT FEATURES:- Halogen & ceramic metal halide replacement lamp- 70w equivalent- Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Shape | A21 | Bulb Base | Medium |
Power (Wattage) | 20 W | Lumens | 2450 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Voltage Rating | 120 V | Bulb Color/Finish | Frost |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Diameter | 2.63 in | Maximum Overall Length | 5 in |
Standards | cULus Listed | UPC | 045923087370 |
Packages
1 - UNIT - 1 |