sats8778

SATCO LIGHTING S8778 20W 120V 4000K 2900LM Hi-Pro Series A21 Medium Base Dimmable LED Lamp, Cool White

Availablefor Backorder
Price $46.83 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s8778

Description

20 watt - LED A21 Hi-Pro HID Replacement; 4000K; Medium base; 120 volts. PRODUCT FEATURES: - Halogen & ceramic metal halide replacement lamp - 70w equivalent - Approved for enclosed fixtures

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Designation 20WA21/LED/4K/120V/DIM/E26 Bulb Shape A21
Bulb Base E26 Medium Screw Power (Wattage) 20 W
Lumens 2900 lm Color Temperature 4000 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 280° Center Beam Candle Power 266 cd
Voltage Rating 120 V Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 2.63 in
Height 8-1/2 in Width 6 in
Maximum Overall Length 5 in Standards RoHS Compliant, cULus Listed, Energy Star Certified
Application Bollard and Post Top Lighting UPC 045923087783

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok