Abbotsford
sats8779

SATCO LIGHTING S8779 20W 120-277V 4000K 2900LM Hi-Pro Series A21 Medium Base Non-Dimmable HID LED Lamp, Cool White

Price $44.98 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S8779

Description

20 watt - LED A21 Hi-Pro HID Replacement; 4000K; Medium base; 120-277 volts. PRODUCT FEATURES:- Halogen & ceramic metal halide replacement lamp- 70w equivalent- Approved for enclosed fixtures

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Designation 20WA21/LED/4K/120-277V/E26 Bulb Shape A21
Bulb Base E26 Medium Screw Power (Wattage) 20 W
Lumens 2900 lm Color Temperature 4000 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 280° Center Beam Candle Power 269 cd
Voltage Rating 120 - 277 V Frequency Rating 50/60 Hz
Dimmable Yes Temperature Rating -20 to 45 °C
Diameter 2.63 in Height 8-1/2 in
Width 6 in Maximum Overall Length 5 in
Standards RoHS Compliant, cULus Listed, Energy Star Certified Application Bollard and Post Top Lighting
UPC 045923087790

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok