Abbotsford
phi120va21e2614w

PHILIPS LIGHTING 14W 120V 2200-2700K 1100LM A21 Medium Base Dimmable LED Lamp, Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:459073

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name A21 Lamp
Designation 120V A21 E26 14W 2200K-2700K D Bulb Shape A21
Bulb Base E26 Medium Power (Wattage) 14 W
Lumens 1100 lm Color Temperature 2700 K
Light Color 827 Very Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish Opal
Dimmable Yes UPC 046677459079

Packages

1 - UNIT - 1 6 - UNIT = (6) 1224 - UNIT = 1224
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok