Abbotsford
phi16a21per92722pe26wg

SIGNIFY 479402 16W A21 Medium Base Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:479402

Description

16 W A21 Medium base soft white warm glow dimmable led light bulb. Energy efficient replacement for 100 W incandescent A21 household bulb. Medium base (E26). Long life, lasts up to 25000 hours or 22.8 years when used 3 hours per day, 7 days a week. Ideal for table and floor lamps. Designed in traditional bulb shape, fits easily into existing fixtures.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Shape A21 Bulb Base E26 Medium
Power (Wattage) 16 W Color Temperature 2200 - 2700 K
Voltage Rating 120 V Bulb Color/Finish Warm White
Dimmable Yes UPC 046677479404

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok