Abbotsford
phi20a21end27003wdim

PHILIPS LIGHTING 453365 20W 120V 2700K Philips A21 3-Way Dimmable LED Bulb, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:453365

Description

Philips 3-Way LED A21 bulb offers three levels of comfortable, soft white light in a single energy-efficient light bulb. When used with a standard 3-way luminaire this bulb delivers light equivalent to either a 40W, 60W or 100W incandescent bulb.

Specifications

Brand Name Philips Lighting Item Name A21 LED Lamp
Bulb Overall Shape Mushroom Bulb Shape A21
Bulb Base E26 Medium Screw Power (Wattage) 20 W
Lumens 1620 lm Color Temperature 2700 K
Light Color Very Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish Opal
Dimmable Yes Diameter 66 mm
Maximum Overall Length 125.73 mm UPC 046677453367

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok