tcpled18a21dod30k

TECHNICAL CONSUMER PRODUCTS LED18A21DOD30K 18W 120V 3000K 1625LM Elite Series A21 High Output Omni Dimmable LED Lamp

Not available for order
Price $26.00 / EA
Manufacturer:TCP LIGHTING
Manufacturer #:LED18A21DOD30K

Description

TCP’s High Output A-Lamps are ideal for use in areas where maximum light output is required. This high output lamp produces an even light similar to incandescent, all with an average life span of 25,000 hours.FEATURES AND BENEFITS:• Energy Efficient: 80% more efficient than halogen alternatives• Smooth, uniform dimming; also available as non-dimming• Incandescent replacement• Long life: 25,000 hours• Replaces 75W and 100W incandescents• All purpose and omni-directional options• Excellent Color consistency and high color rendering (CRI)

Specifications

Brand Name TCP Item Name A21 Lamp
Type LED, Omni-Directional Bulb Overall Shape Pear
Bulb Shape A21 Bulb Base E26 Medium
Power (Wattage) 18 W Lumens 1625 lm
Color Temperature 3000 K Light Color White
Color Rendering Index (CRI) 82 Beam Angle 230°
Voltage Rating 0 - 120 VAC Dimmable Yes
UPC 762148269946

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok