Abbotsford
sat65r20led4k525l120v

SATCO LIGHTING S9632 6.5W 120V 4000K 525LM R20 E26 Medium Base Dimmable LED Lamp - 107° Beam Angle, Cool White

Price $7.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9632
Documents Documents

Description

6.5W; LED R20; 4000K; 107 deg. beam spread; Medium base; 120V; Dimmable

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Reflector Designation 6.5R20/LED/4000K/525L/120V
Bulb Shape R20 Bulb Base Medium
Power (Wattage) 6.5 W Lumens 525 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 107° Center Beam Candle Power 190 cd
Voltage Rating 120 V Amperage Rating 0.054 A
Bulb Color/Finish Frosted White/Frosted Gray Dimmable Yes
Incandescent Equivalent Wattage 50 W Diameter 2-1/2 in
Maximum Overall Length 3.94 in Environmental Conditions Damp Location Rated
Application For Indoor Application UPC 045923096327

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok