Abbotsford
sat65r20led5k525l120v

SATCO LIGHTING S9633 6.5W 120V 5000K 525LM R20 E26 Medium Base Dimmable LED Lamp - 107° Beam Angle, Natural Light

Price $6.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9633
Documents Documents

Description

6.5W; LED R20; 5000K; 107 deg. beam spread; Medium base; 120V; Dimmable

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Reflector Designation 6.5R20/LED/5000K/525L/120V
Bulb Shape R20 Bulb Base Medium
Power (Wattage) 6.5 W Lumens 525 lm
Color Temperature 5000 K Average Life 25000 hr
Light Color Natural Light Color Rendering Index (CRI) 80
Beam Angle 107° Center Beam Candle Power 200 cd
Voltage Rating 120 V Amperage Rating 0.054 A
Bulb Color/Finish Frosted White/Frosted Gray Dimmable Yes
Incandescent Equivalent Wattage 50 W Diameter 2-1/2 in
Maximum Overall Length 3.94 in Environmental Conditions Damp Location Rated
Application For Indoor Application UPC 045923096334

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok