Abbotsford
sat65r20led3k525l120v

SATCO LIGHTING S9631 6.5W 120V 3000K 525LM R20 E26 Medium Base Dimmable LED Lamp - 107° Beam Angle, Warm White

Price $7.34 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9631
Documents Documents

Description

6.5W; LED R20; 3000K; 107 deg. beam spread; Medium base; 120V; Dimmable

Specifications

Brand Name Satco Products Item Name BR20 Reflector LED Bulb
Type Reflector Bulb Shape R20
Bulb Base E26 Medium Power (Wattage) 6.5 W
Lumens 525 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 83 Beam Angle 107°
Voltage Rating 120 V Bulb Color/Finish Warm White
Dimmable Yes Diameter 2-1/2 in
Maximum Overall Length 3.94 in UPC 045923096310

Packages

1 - UNIT- 1 4 - UNIT - 4 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok