Abbotsford
phibc6r20led82722dim120v

PHILIPS LIGHTING 6W 120V 2200-2700K 450LM R20 Dimmable LED Lamp, Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:456987

Description

FEATURES:• Innovative LED dimmable light with a warm glow• Soft white light transitions from 2700K to 2200K with dimming• Energy efficient replacement for 45W incandescent R20 bulb• Long life, lasts up to 25,000 hours or 22.8 years when used 3 hours per day, 7 days a week• Designed in traditional bulb shape, fits easily into existing fixtures• Ideal for recessed and track lighting

Specifications

Brand Name Philips Lighting Item Name BR20 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Bulb Shape BR20 Bulb Base E26 Medium
Power (Wattage) 6 W Lumens 450 lm
Color Temperature 2700 K Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Voltage Rating 120 V
Amperage Rating 65 mA Bulb Color/Finish Amber/Frosted
Dimmable Yes Diameter 65 mm
Maximum Overall Length 101 mm

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok