Abbotsford
iwaledbr30s28w27kstd

STANDARD PRODUCTS 64965 8W 120V 2700K 650LM BR30 LED Lamp, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64965

Description

LED BR lamps provide a softer light thanks to a wide beam angle of 100° or more, it gives a bright and diffused light output. They are ideal for recessed down lights, tracks and outdoor luminaires in residential or commercial applications where even light is desired.

Specifications

Brand Name Standard Products Item Name BR30 Reflector Bulb
Type PAR & BR Designation LED/BR30/S2/8W/27K/STD
Bulb Shape BR30 Bulb Base E26 Medium
Power (Wattage) 8 W Lumens 650 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color 827 Very Warm White DLC N
Color Rendering Index (CRI) 84 Beam Angle 105°
Voltage Rating 120 V Bulb Color/Finish Opal
Dimmable Yes UPC 069549649651

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok