Abbotsford
sats11257

SATCO LIGHTING S11257 9.5W 120V 760LM Starfish IOT BR30 LED Lamp, White

Price $20.60 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11257
Documents Documents

Description

9.5 Watt - BR30 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 760 Lumens

Specifications

Brand Name Satco Products Item Name BR30 Reflector LED Lamp
Type Reflector Designation 9.5BR30/LED/RGB/TW/T20/SF
Bulb Shape BR30 Bulb Base E26 Medium
Power (Wattage) 9.5 W Lumens 760 lm
Color Temperature 2700 K (Warm White)/5000 K (Cool White) Average Life 25000 hr
Light Color RGB, Tunable White Color Rendering Index (CRI) 90
Beam Angle 100° Voltage Rating 120 V
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 65 W
Diameter 3.7 in Maximum Overall Length 5.12 in
Standards cULus Listed, Damp Location Rated, Enclosed Fixture Rated, Energy Star Certified, FCC Approved, RoHS Compliant UPC 045923112577

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok