Abbotsford
phi9br30led82722dim120v

PHILIPS LIGHTING 9W 120V 2200-2700K 650LM BR30 Medium Base Dimmable LED Reflector Lamp, Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:457044

Description

Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.

Specifications

Brand Name Philips Lighting Item Name BR30 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Designation 9BR30/LED/827-22/DIM 120V 6/1 Bulb Shape BR30
Bulb Base E26 Medium Power (Wattage) 9 W
Lumens 650 lm Color Temperature 2700 K
Light Color 827 Very Warm White Color Rendering Index (CRI) 80
Beam Angle 90 degrees Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
Maximum Overall Length 132.08 mm UPC 046677457044

Packages

1 - UNIT - 1 6 - UNIT = 6 840 - UNIT = 840
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok