Abbotsford
phi9br30led827frpnd24fb

SIGNIFY 555383 LAMP LED 9W BR30 27K-22K650LM WHI 555383

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:555383

Specifications

Brand Name Philips Lighting Item Name BR30 Reflector LED Lamp
Designation 9BR30/LED/827/FR/P/ND 2/4FB Bulb Shape BR30
Bulb Base E26 Power (Wattage) 9 W
Lumens 650 lm Color Temperature 2700 K
Average Life 11000 hr Light Color Soft White
Color Rendering Index (CRI) 80 Beam Angle 110°
Voltage Rating 120 V Frequency Rating 60 Hz
Bulb Color/Finish White/Frosted Dimmable No
Incandescent Equivalent Wattage 65 W Diameter 9.5 cm
Maximum Overall Length 13 cm Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok