earbr3012w800lm3000

EARTHTRONICS 10274 BR30 Reflector Bulb BR30 12.5 W 800 lm 3000 K Flood 110° Yes Dimmable

Availablefor Backorder
Price $14.51 / EA Eco fees: $0.15
Qty EA
Manufacturer:EARTHTRONICS
Manufacturer #:10274

Description

LED lamp.

Specifications

Brand Name Earthtronics Item Name BR30 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Bulb Shape BR30 Bulb Base E26 Medium
Power (Wattage) 12.5 W Lumens 800 lm
Color Temperature 3000 K Light Color Warm
Color Rendering Index (CRI) 92 Beam Angle 110°
Voltage Rating 120 V Amperage Rating 120 mA
Bulb Color/Finish Opal Dimmable Yes
Diameter 94.996 mm Maximum Overall Length 134.874 mm

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok