earbr3095w650lm2700k

EarthBulb® BR30 Reflector LED Lamp BR30 9.5 W 650 lm 2700 K Flood 110° Yes Dimmable

Availablefor Backorder
Price $12.39 / EA Eco fees: $0.15
Qty EA
Manufacturer:EARTHTRONICS
Manufacturer #:10138

Description

EarthBulb LED lamp replaces 65 W incandescent floodlights for over 80% energy savings. Multi-chipset high power LED and an advanced cooling system provides for 25000 hours of LED life. Medium screw base. Dimming BR30 flood light is provides 650 lumens, capable of dimming to less than 5%. Full 110° beam angle provides full radial illumination. Great for use in dimming recessed lighting, track lighting and display lighting applications.

Specifications

Brand Name Earthtronics Sub Brand EarthBulb®
Item Name BR30 Reflector LED Lamp Bulb Shape BR30
Bulb Base E26 Medium Power (Wattage) 9.5 W
Lumens 650 lm Color Temperature 2700 K
Average Life 25000 hr Color Rendering Index (CRI) 83
Beam Angle 110° Voltage Rating 120 V
Amperage Rating 143 mA Frequency Rating 60 Hz
Dimmable Yes Temperature Rating -4 to 104 °F
Diameter 3.74 in Maximum Overall Length 5.31 in
Standards UL, cULus Listed, Energy Star Certified, FCC Certified, RoHS Compliant Application For Use in Dimming Recessed Lighting, Track Lighting and Display Lighting Applications

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok