Abbotsford
iwaledbr3010wgryamb

STANDARD PRODUCTS 62896 10W 120V Standard LED Lamp, B30, Med Base E26, Ambiance

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62896

Description

LED BR30 E26 10W 120V 24K 108° 700lm STD

Specifications

Brand Name Standard Products Sub Brand Amber
Item Name BR30 Reflector LED Bulb Type PAR & BR
Bulb Overall Shape Reflector Designation LED/BR30/10W/D/STD/GRY/AMB
Bulb Shape BR30 Bulb Base E26 Medium
Power (Wattage) 10 W Lumens 700 lm
Average Life 25000 hr Light Color Amber
Color Rendering Index (CRI) 80 Beam Angle 108°
Voltage Rating 120 V Bulb Color/Finish Frosted
UPC 069549628960

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok