Abbotsford
sat95br30led3k750l120vd

SATCO LIGHTING S9621 9.5W 120V 3000K BR30 Medium Base Dimmable LED Lamp, Warm White

Price $9.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9621
Documents Documents

Description

9.5W; BR30 LED; 105 deg. beam spread; 3000K; Medium base; 120V; Dimmable

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Reflector Designation 9.5BR30/LED/3000K/750L/120V/D
Bulb Shape BR30 Bulb Base Medium
Power (Wattage) 9.5 W Lumens 500 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 105° Center Beam Candle Power 270 cd
Voltage Rating 120 V Amperage Rating 0.079 A
Bulb Color/Finish Frosted White/Frosted Gray Dimmable Yes
Incandescent Equivalent Wattage 65 W Diameter 3-3/4 in
Maximum Overall Length 5.19 in Environmental Conditions Damp Location Rated
Application For Indoor Application UPC 045923096211

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok