Abbotsford
sat95br30led4k750l120vd

SATCO LIGHTING S9622 9.5W 120V 4000K BR30 Medium Base Dimmable LED Lamp, Cool White

Price $9.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9622
Documents Documents

Description

9.5W; BR30 LED; 105 deg. beam spread; 4000K; Medium base; 120V; Dimmable

Specifications

Brand Name Satco Products Item Name BR40 Reflector LED Bulb
Type Reflector Bulb Shape BR30
Bulb Base E26 Medium Power (Wattage) 9.5 W
Lumens 750 lm Color Temperature 4000 K
Average Life 25000 hr Light Color Cool White
Color Rendering Index (CRI) 83 Beam Angle 105°
Voltage Rating 120 V Bulb Color/Finish Cool White
Dimmable Yes Diameter 3-3/4 in
Maximum Overall Length 5.19 in UPC 045923096228

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok