Abbotsford
sats9623

SATCO LIGHTING S9623 9.5W 120V 5000K DiTTO BR30 Dimmable LED Lamp, Natural Light

Price $8.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9623
Documents Documents

Description

9.5 watt; BR30 LED; 105' beam spread; 5000K; Medium base; 120 volts; Dimmable.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• Dimmable

Specifications

Brand Name Satco Products Item Name BR30 Reflector LED Bulb
Type Dimmable Designation 9.5BR30/LED/5000K/750L/120V/D
Bulb Shape BR30 Bulb Base E26 Medium
Power (Wattage) 9.5 W Lumens 525 lm
Color Temperature 5000 K Average Life 25000 hr
Light Color Gray Color Rendering Index (CRI) 80
Beam Angle 105° Center Beam Candle Power 290 cd
Voltage Rating 120 V Bulb Color/Finish Frosted White
Dimmable Yes Diameter 3-3/4 in
Maximum Overall Length 5.19 in UPC 045923096235

Packages

1 - UNIT - 1 3 - UNIT - 3
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok