tcpled9br30d27k

TECHNICAL CONSUMER PRODUCTS LED9BR30D27K 9W 120V 2700K 700LM Elite Series BR30 LED Dimmable Lamp, White

Availablefor Backorder
Price $8.64 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:led9br30d27k

Description

TCP’s Elite series LED BR lamps combine the long life and energy savings of LED technology with the look and feel of a traditional halogen lamp. FEATURES AND BENEFITS: • Energy efficient: 80% more efficient than incandescent • Smooth, uniform dimming • Long life: 25,000 hours • Smooth outer housing • Excellent color consistency and high color rendering (CRI) • Limitless options for the following applications: • Recessed downlights • Track lights • Display lights • Outdoor fixtures that protect lamps from the elements

Specifications

Brand Name TCP Sub Brand LED BR Lamps
Item Name BR30 Reflector Bulb Type LED
Bulb Shape BR30 Power (Wattage) 9 W
Lumens 700 lm Color Temperature 2700 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 110 DEG Voltage Rating 120 V
Dimmable Yes Diameter 3.70 in
Standards UL and cUL Application Commercial
UPC 762148067368

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok