tcpled9br30d30k

TECHNICAL CONSUMER PRODUCTS LED9BR30D30K 9W 120V 3000K 720LM Elite Series BR30 LED Dimmable Lamp, White

Availablefor Backorder
Price $8.64 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:led9br30d30k

Description

TCP’s Elite series LED BR lamps combine the long life and energy savings of LED technology with the look and feel of a traditional halogen lamp. FEATURES AND BENEFITS: • Energy efficient: 80% more efficient than incandescent • Smooth, uniform dimming • Long life: 25,000 hours • Smooth outer housing • Excellent color consistency and high color rendering (CRI) • Limitless options for the following applications: • Recessed downlights • Track lights • Display lights • Outdoor fixtures that protect lamps from the elements

Specifications

Brand Name TCP Sub Brand LED BR Lamps
Item Name BR30 Reflector Bulb Type LED
Bulb Overall Shape Reflector Bulb Shape BR30
Bulb Base E26 Medium Power (Wattage) 9 W
Lumens 720 lm Color Temperature 3000 K
Average Life 25000 hr Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Beam Angle 110 DEG
Voltage Rating 120 VAC Bulb Color/Finish Opal
Dimmable Yes Diameter 96.52 mm
Maximum Overall Length 137.16 mm Standards UL and cUL
Application Commercial UPC 762148067375

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok