LED lamp.
LED lamp.
Brand Name | Earthtronics | Sub Brand | EarthBulb® |
Item Name | BR40 Reflector Bulb | Bulb Shape | BR40 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 17 W |
Lumens | 1200 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 81 |
Beam Angle | 120° | Voltage Rating | 120 V |
Dimmable | Yes | Incandescent Equivalent Wattage | 120 W |
Standards | cULus Listed, Energy Star Certified, RoHS Compliant | Application | Use in Dimming Recessed Lighting, Track Lighting and Display Lighting Applications |
6 - UNIT - 6 |