earbr4010w650lm2700k

EARTHTRONICS 10035 BR40 Reflector LED Lamp BR40 10 W 650 lm 2700 K Flood 120° Yes Dimmable

Availablefor Backorder
Price $15.77 / EA Eco fees: $0.15
Qty EA
Manufacturer:EARTHTRONICS
Manufacturer #:10035

Description

EarthBulb LED lamp replaces 65 W incandescent floodlights for over 80% energy savings. Multi-chipset high power LED and an advanced cooling system provides for 25000 hours of LED life. Medium screw base. Dimming BR30 flood light is provides 650 lumens, capable of dimming to less than 5%. Full 110° beam angle provides full radial illumination. Great for use in dimming recessed lighting, track lighting and display lighting applications.

Specifications

Brand Name Earthtronics Item Name BR40 Reflector LED Lamp
Type Dimmable Bulb Overall Shape Reflector
Bulb Shape BR40 Bulb Base E26 Medium
Power (Wattage) 10 W Lumens 650 lm
Color Temperature 2700 K Light Color 827 Very Warm White
Color Rendering Index (CRI) 82 Beam Angle 120°
Voltage Rating 120 V Bulb Color/Finish Opal
Dimmable Yes

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok