earba1147w330l2700k

EARTHTRONICS 10061 Candle LED Lamp 4.7 W 330 lm 2700 K Flood 250° Yes Dimmable

Availablefor Backorder
Price $7.65 / EA Eco fees: $0.15
Qty EA
Manufacturer:EARTHTRONICS
Manufacturer #:10061

Description

EarthBulb Candle, bent tip style LED lamp replaces 40 W incandescent candle bulbs for over 80% energy savings. Multi-chipset LED and an advanced cooling system provides for 25000 hours of LED life. It features greater than or equal to 250° beam angle provides full radial illumination. Great for use in chandeliers, decorative lamps and wall sconce applications.

Specifications

Brand Name Earthtronics Item Name Candle LED Lamp
Type Dimmable Bulb Overall Shape Candle
Bulb Base E12 Candelabra Power (Wattage) 4.7 W
Lumens 330 lm Color Temperature 2700 K
Light Color 827 Very Warm White Color Rendering Index (CRI) 82
Beam Angle 250° Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable Yes

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok