iwaledb115wwhamb

STANDARD PRODUCTS 63574 5W 120V Standard LED Lamp, B11, Candelabra E12, Ambiance

Availablefor Backorder
Price $6.05 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:63574

Description

LED B11 E12 5W 120V 24K 117° 280lm STD

Specifications

Brand Name Standard Products Item Name Candle Lamp
Type LED Bulb Overall Shape Candle
Designation LED/B11/5W/D/STD/WH/AMB Bulb Shape B11
Bulb Base E12 Candelabra Power (Wattage) 5 W
Lumens 280 lm Light Color White
Color Rendering Index (CRI) 80 Beam Angle 117°
Voltage Rating 120 VAC Bulb Color/Finish Amber/Opal
Dimmable Yes Diameter 35 mm
Maximum Overall Length 96 mm UPC 069549635746

Packages

48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok