phi45ba11led822e12cladim

PHILIPS LIGHTING 466524 4.5W 120V 2000K 350LM BA11 Candelabra Screw Classic Filament Dimmable LED Lamp, Clear

Not available for order
Price $15.38 / EA Eco fees: $0.15
Manufacturer:SIGNIFY
Manufacturer #:466524

Description

Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.

Specifications

Brand Name Philips Lighting Item Name LED Candle Lamp
Bulb Shape BA11 Bulb Base E12
Power (Wattage) 4.5 W Lumens 350 lm
Color Temperature 2000 K Average Life 15000 hr
Light Color Amber Voltage Rating 120 V
Dimmable Yes Application Decorative
UPC 466774665270

Packages

6 - UNIT = (6) 3840 - UNIT = 3840
This website uses cookies to ensure you get the best experience on our website. Read more
Ok