phi45ba12led82722e12dim

PHILIPS LIGHTING 457218 4.5W 120V 2200-2700K 330LM Candle Dimmable LED Lamp, Warm White

Not available for order
Price $14.58 / EA Eco fees: $0.15
Manufacturer:SIGNIFY
Manufacturer #:457218

Description

Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.

Specifications

Brand Name Philips Lighting Item Name LED Candle Lamp
Designation 4.5BA12/LED/827-22/E12/DIM 120V Bulb Shape BA12
Power (Wattage) 4.5 W Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable Yes
Standards Energy Star Certified UPC 046677457211

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok