Abbotsford
phi65b132700e26dim

PHILIPS LIGHTING 452813 120V 6.5W 2700K Philips Medium Base Diamond Spark Dimmable Blunt Tip LED Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:452813

Description

Philips, LED, Dimmable, Candle, Lamp, Shape: B13, Wattage: 7 WTT, Base Type: Candelabra Screw, Color Temperature: 2,700 K, Initial Lumens: 500, Mean Lumens: 500, Type: LED Candle Lustre, Color: WHITE, Application: DECORATIVE, Color Rendering Index: 80, Lamp Diameter: 35.5 MM, Lamp Life: 25,000 HR, Voltage: 120 V

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Overall Shape Candle Bulb Shape B13
Bulb Base E26 Medium Screw Power (Wattage) 7 W
Lumens 530 lm Color Temperature 2700 K
Light Color Very Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Diameter 39 mm
Maximum Overall Length 107 mm UPC 046677452810

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok