Abbotsford
sats9201

SATCO LIGHTING S9201 6W 120V 3000K G25 Globe LED Lamp

Price $12.42 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9201
Documents Documents

Description

6W; G25 Globe LED; 3000K; Medium base; 120V

Specifications

Brand Name Satco Products Item Name Globe LED Lamp
Type Globe Bulb Overall Shape Globe
Bulb Shape G25 Bulb Base E26 Medium
Power (Wattage) 6 W Lumens 450 lm
Color Temperature 3000 K Average Life 25000 hr
Color Rendering Index (CRI) 80 Beam Angle 175°
Voltage Rating 120 V Bulb Color/Finish Frosted White
Dimmable Yes Diameter 3.13 in
Maximum Overall Length 4-1/4 in UPC 045923092015

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok