Abbotsford
sats11251

SATCO LIGHTING S11251 4.5W 120V Starfish Tunable White WiFi Smart LED Light Bulb

Price $17.95 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11251
Documents Documents

Description

4.5 Watt - G25 LED Lamp - Tunable White - Clear - Starfish IOT - 120 Volts - 450 Lumens

Specifications

Brand Name Satco Products Item Name Globe LED Lamp
Type Globe Bulb Overall Shape Globe
Designation 4.5G25/LED/TW/CL/SF Bulb Shape G25
Bulb Base E26 Medium Power (Wattage) 4.5 W
Lumens 450 lm Color Temperature 2700 K (Warm White)/5000 K (Cool White)
Average Life 15000 hr Light Color RGB, Tunable White
Color Rendering Index (CRI) 80 Beam Angle 220°
Voltage Rating 120 V Frequency Rating 60 Hz
Material Glass Bulb Color/Finish Clear
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 40 W Diameter 3.15 in
Maximum Overall Length 4.45 in Standards cULus Listed, Damp Location Rated, Enclosed Fixture Rated, FCC Approved, RoHS Compliant
UPC 045923112515

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok