Abbotsford
phi45g252700dim

PHILIPS LIGHTING 454496 4.5W 120V 2700K DiamondSpark G25 Medium Base LED Dimmable Candle Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:454496

Description

Philips DiamondSpark LED dimmable candle lamps incorporate a revolutionary new prism that allows the optics to radiate brilliant, clear and sparkling white LED light. The improved light quality provides beautiful sparkle from every angle – even when dimmed in the most intimate of light levels.

Specifications

Brand Name Philips Lighting Item Name Globe Bulb
Type LED Bulb Overall Shape Globe
Designation 120V END G25 E26 4.5W 2700K DIM Bulb Shape G25
Bulb Base E26 Medium Power (Wattage) 4.5 W
Lumens 330 lm Color Temperature 2700 K
Average Life 25000 hr Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable Yes
Diameter 2.9 in UPC 046677454494

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok