Abbotsford
sats49975

SATCO LIGHTING S49975 4 Ft 14W 3000K T8 LED Lamp

Price $7.51 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S49975

Description

Satco's 14-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of warm white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name Linear LED Lamp Type Linear
Designation 14/T8/LED/48-830/DR Bulb Shape T8
Bulb Base Medium Bi-Pin Power (Wattage) 14 W
Lumens 2200 lm Color Temperature 3000 K
Average Life 50000 hr Light Color Warm White
Color Rendering Index (CRI) 82 Beam Angle 210°
Ballast Type Type A Ballast Voltage Rating 270 V
Amperage Rating 0.143 A Material Glass
Bulb Color/Finish Gloss/White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 175 W
Maximum Overall Length 48 in Environmental Conditions Damp Location Rated
Standards cULus Listed, DLC Listed, Energy Star Certified, FCC Compliant, Lawful for Sale in California Application For Indoor Application
UPC 045923499753

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok