Abbotsford
sats49978

SATCO LIGHTING S49978 4 Ft 14W 120V-270V 5000K T8 LED Lamp

Price $7.78 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S49978

Description

Satco's 14-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of natural light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name Linear LED Lamp Type Type A
Designation 14/T8/LED/48-850/DR Bulb Shape T8
Bulb Base Medium Bi-Pin Power (Wattage) 14 W
Lumens 2200 lm Color Temperature 5000 K
Average Life 50000 hr Color Rendering Index (CRI) 82
Beam Angle 210° Voltage Rating 270 V
Material Glass Bulb Color/Finish White/Gloss
Maximum Overall Length 48 in Standards cULus Listed
UPC 045923499784

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok