Abbotsford
stnl2stn96lp90q3c

STANPRO 68541 8 ft 120V-347V L2STN Series LED Strip

Inventory
Unavailable for order
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:68541
Documents Documents

Description

The L2STN Series from Stanpro is a great option for retrofitting your traditional fluorescent linear luminaires to balance performance, aesthetics, and cost. These high-quality LED strip lights are equipped with a frosted lens that diffuses the light comfortably, and are ideal for a wide range of commercial and industrial applications.

Specifications

Brand Name Standard Products Item Name LED Strip Lamp
Type CCT and Power Selectable Voltage Rating 120 - 347 V
DLC Y DLC Code PLEXJMJ8U1UT
Average Life 190000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lumens 9230/10425/12240 lm
Standards cULus, FCC, DLC Certified Application Commercial/Industrial
UPC 069549017214

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $194.50 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok