Abbotsford
phi10t8484000if

PHILIPS LIGHTING 4 ft 10W 120V 4000K T8 Non-Dimmable LED InstantFit Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:473990

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.Benefits:• 50% energy savings vs F32T8 electronic instant start systems.• No mercury allowing for non-hazardous waste disposal.• Emits virtually no UV rays or IR.• Some models are glass-free for safer working conditions.• 5 year limited warranty (see www.philips.com/warranties for terms and conditions).• 2 F32T8 lamps operating on an electronic Instant Start system with a 0.88 Ballast Factor consumes 58 system watts.• 2 12W Philips LED T8 InstantFit lamps operating on an electronic Instant Start system with a 0.88 Ballast Factor consumes 29 system watts. The system watts saved is 58 - 29= 29 which equates to 50% energy savings.Features:• Instant on, no flicker or buzz.• Fits into existing fluorescent fixtures.• Compatible with Instant Start, Programmed Start, Dimmable, and Emergency ballasts eliminating the need for rewiring. This allows the fixture to maintain its original UL compliance.• Must follow guidelines for installation from Philips Installation Guide included with lamp shipment.Application:• Full light output in spaces with temperatures down to -22°F (-30°C)• Perfect for applications with frequent “on/off” switching cycles• Buildings that desire to be mercury free

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Type LED Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 10T8 LED/48-4000 IF 1PK 10/1
Bulb Shape T8 Bulb Base G13 Medium
Power (Wattage) 10 W Lumens 1600 lm
Color Temperature 4000 K Average Life 70000 hr
Light Color Cool White Color Rendering Index (CRI) 82
Beam Angle 180° Voltage Rating 120 - 277 VAC, 347 VAC
Amperage Rating 110 - 340 mA Frequency Rating 20000 - 120000 Hz Input
Material Polycarbonate Bulb Color/Finish Frosted
Dimmable No Temperature Rating -20 to 45 °C Ambient
Incandescent Equivalent Wattage 32 W Diameter 1 in
Maximum Overall Length 48 in Standards UL Listed, RoHS Compliant, DLC Certified, Energy Star Certified
Application For General Purpose, Indoor/Outdoor use UPC 046677473990

Packages

1 - UNIT - 1 10 - UNIT - 10 SKID - SKID - 1190
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok