Abbotsford
phi10t8cor48840if16g251

SIGNIFY CANADA 541986 4ft 10W 120/277/347V 4000K 1600LM CorePro G13 Base T8 TLED Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:541986

Description

PHILIPS CorePro LED Type A - Ballast Driven InstantFit TLED is a great LED solution suitable for replacing T8 fluorescent lamps, using the existing ballast.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name LED Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 10T8/COR/48-840/IF16/G 25/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 10 W Lumens 1600 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 82
Voltage Rating 120 - 277/347 V Amperage Rating 260 mA
Frequency Rating 25000 - 105000 Hz Material Glass
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 32 W Diameter 25.7 mm
Maximum Overall Length 1200 mm Standards UL Listed, RoHS, DLC Listed
Application For Indoor Use UPC 046677541989

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok