PHILIPS LIGHTING 3 ft 11W 50-80V 3000K 1400LM T5 HE G5 Base Dimmable LED InstantFit Lamp
Description
Philips LED T5HE InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro, InstantFit |
Item Name | Linear LED Bulb | Designation | 11T5HE/34-830/IF14/G/DIM 10/1 |
Bulb Shape | T5 | Bulb Base | G5 |
Power (Wattage) | 11 W | Lumens | 1400 lm |
Color Temperature | 3000K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 200° |
Voltage Rating | 50 - 80 V | Amperage Rating | 60 - 400 mA |
Frequency Rating | 40000 - 110000 Hz | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Width | 18.4 mm |
Maximum Overall Length | 900 mm | Standards | RoHS Compliant, UL Listed |
UPC | 046677476458 |
Packages
10 - UNIT - (10) | 910 - SKID - 910 |