Abbotsford
phi14t5he48835if20gdim10

PHILIPS LIGHTING 4 ft 14W 70-105V 3500K 2000LM T5 HE G5 Base Dimmable LED InstantFit Lamp

Price $29.58 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:476507

Description

Philips LED T5 HE InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name Linear LED Bulb Designation 14T5HE/46-835/IF20/G/DIM 10/1
Bulb Shape T5 Bulb Base G5
Power (Wattage) 14 W Lumens 2000 lm
Color Temperature 3500K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 200°
Voltage Rating 70 - 105 V Amperage Rating 150 - 350 mA
Frequency Rating 40000 - 110000 Hz Dimmable Yes
Temperature Rating -20 to 45 °C Width 18.4 mm
Maximum Overall Length 1200 mm Standards RoHS Compliant, UL Listed, DLC Certified
UPC 046677476502

Packages

10 - UNIT - (10) 780 - SKID - 780
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok