SIGNIFY 477331 CorePro Linear LED Lamp T8 14 W 1800 lm 4000 K Flood 240° No Dimmable
Description
Philips ballast bypass (UL Type B) T8 LED lamps use a double-ended design which significantly simplifies installation, saving time and costs. This product can replace either T8 or T12 lamps in fixtures containing shunted or non-shunted G13 (medium bi-pin) lamp holders.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro |
Item Name | Linear LED Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 14T8PRO/48-840/BB18/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 14 W | Lumens | 1800 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Ballast Type | Bypass |
Start Type | Instant | Voltage Rating | 120 - 277 V |
Amperage Rating | 47 - 130 mA | Frequency Rating | 50/60 Hz |
Material | Glass | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 1200 mm |
Standards | UL Listed, RoHS, DLC Listed | UPC | 046677477332 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |