PHILIPS LIGHTING 532465 5.5W 14-60V 4000K 580LM PL-C G24Q Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 5PL-C/LED/13V/840/IF5/P/4P 20/1 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 5 W | Lumens | 580 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Warm Glow | Color Rendering Index (CRI) | 82 |
Beam Angle | 150° | Voltage Rating | 14 - 60 V |
Frequency Rating | 25000 - 100000 Hz | Dimmable | Yes |
Standards | EU REACH Compliant | Application | For Education, Healthcare, Hospitality, Industry, Office |
UPC | 046677532468 |
Packages
1 - UNIT - 1 |