Abbotsford
iwaens2000can

STANDARD PRODUCTS 27115 1.2W 120V Standard Products E12 Base LED Exit Lamp, Red

Price $15.0100 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:27115

Description

These LED exit lamp kits minimize energy consumption and maintenance costs compared to their incandescent equivalent, while evenly illuminating both sides of the sign.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Candle Lamp Type LED
Bulb Overall Shape Tube Designation LED/EXIT/1.2W/E12/STD 2P
Bulb Base E12 Candelabra Power (Wattage) 1.2 W
Average Life 100000 hr Light Color Red
DLC N Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable No
Diameter 42 mm Maximum Overall Length 130 mm
UPC 069549271159

Packages

1 - UNIT - 1 2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok