Abbotsford
iwaledplh13w35k4pndstd

STANDARD PRODUCTS 64475 13W 120-277/347V 3500K PL Horizontal LED Lamp

Price $36.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64475

Description

Perfect for use in commercial buildings, hotels and offices by providing an eco-friendly and cost saving alternative to any ceiling fixture, recessed can, downlight or sconce.

Specifications

Brand Name Standard Products Item Name Linear Bulb
Type LED Bulb Base Group 4-Pin
Bulb Overall Shape Tube Designation LED/PLH/13W/35K/4P/ND/STD
Bulb Shape PL Bulb Base G24Q-2
Power (Wattage) 13 W Lumens 1118 lm
Color Temperature 3500 K Light Color 835 White
DLC N Color Rendering Index (CRI) 80
Beam Angle 120° Voltage Rating 120 - 347 VAC
Bulb Color/Finish Opal Dimmable No
Diameter 41 mm Maximum Overall Length 132 mm
UPC 069549644755

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok