Abbotsford
iwaledt5s2255w85046smx

STANDARD PRODUCTS 46 inch 25.5W 120V/277V/347V 5000K 3150LM T5 Ballast Compatible Min Bipin G5 Base LED Linear Lamp (Safety Max)

Price $22.90 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65481

Description

With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools.

Specifications

Brand Name Standard Products Item Name Linear Bulb
Type Programmable, LED Bulb Base Group Bi-Pin
Designation LED/T5/S2/25.5W/850/46/STD/SMX Bulb Shape T5
Bulb Base G5 Miniature Power (Wattage) 25.5 W
Lumens 3476 lm Color Temperature 5000 K
Light Color Natural DLC N
Voltage Rating 120 - 347 VAC Temperature Rating -20 to 45 °C
Diameter 16 mm Maximum Overall Length 1168 mm
UPC 069549654815

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok